Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/2" triple square socket wrench XZN-M8X100 - OD

715.138081 - UNSPSC 27111704
0715138081061 1
German Engineered
1/2" triple square socket wrench XZN-M8X100 - OD 1/2" triple square socket wrench XZN-M8X100 - OD
1/2" triple square socket wrench XZN-M8X100 - OD

1/2" triple square socket wrench XZN-M8X100 - OD — 715.138081
  • 1/2" triple square socket wrench XZN-M5X60 - OD — 715.13805
  • 1/2" triple square socket wrench XZN-M6X60 - OD — 715.13806
  • 1/2" triple square socket wrench XZN-M8X60 - OD — 715.13808
  • 1/2" triple square socket wrench XZN-M8X100 - OD — 715.138081
  • "1/2" triple square socket wrench M10X60" - OD — 715.13810
  • 1/2" triple square socket wrench XZN-M10X100 - OD — 715.138101
  • "1/2"" triple square socket wrench XZN-M14X60" — 715.13814
  • 1/2" triple square socket wrench XZN-WO-M16X60 -OD — 715.138160

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Triple Square
Drive Size 1/2 in
Square Size 8 mm
Length 100 mm
Overall Diameter 22.5 mm
Tip Length 6 mm
EAN 4024835419482

Documents & Videos

Is Often Bought With

You Might Also Like