Connector DIN 7428 E 6.3 (1/4) 3/8IN-L50 4PT
614.176727
- UNSPSC 27112832
0614176727090 1
0614176727090 1
Delivery
In stock delivery from our warehouses.
Connector DIN 7428 E 6.3 (1/4) 3/8IN-L50 4PT — 614.176727
- Bit holder E 6.3 quick-change chuck 2 in 1 L60MM — 614.176636
- Connector DIN 7427 (1/4) 1/4INXHEX-1/4IN 4PT — 614.176680
- Connecting piece DIN 7427 (3/8) 5/16IN 4PT — 614.176682
- Connector DIN 7428 E 6.3 (1/4) 1/4IN-L50 4PT — 614.176726
- Connector DIN 7428 E 6.3 (1/4) 3/8IN-L50 4PT — 614.176727
- Connector DIN 7428 E 6.3 (1/4) 1/2IN-L74 4PT — 614.176780
- "1/4"" adapter with quick-change chuck 4PT" — 715.1101
- Adapter 10 mm x 1/4 inch - OD — 715.1102
- Bit adapter 1/4IN-HEX-10MM - OD — 715.1103
- 1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (1/4" TIP) — 715.1301
- 1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (5/16" TIP) — 715.1302
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Designation | Adapter |
| Drive Size | 3/8 in |
| Tip Size | 1/4 in |
| Length | 50 mm |
| Standards Met | DIN 7428 |
| EAN | 4011231509954 |
