Connector DIN 7428 E 6.3 (1/4) 1/2IN-L74 4PT
614.176780
- UNSPSC 27112832
0614176780090 1
0614176780090 1
Delivery
No stock for delivery. -
Connector DIN 7428 E 6.3 (1/4) 1/2IN-L74 4PT — 614.176780
- Bit holder E 6.3 quick-change chuck 2 in 1 L60MM — 614.176636
- Connector DIN 7427 (1/4) 1/4INXHEX-1/4IN 4PT — 614.176680
- Connecting piece DIN 7427 (3/8) 5/16IN 4PT — 614.176682
- Connector DIN 7428 E 6.3 (1/4) 1/4IN-L50 4PT — 614.176726
- Connector DIN 7428 E 6.3 (1/4) 3/8IN-L50 4PT — 614.176727
- Connector DIN 7428 E 6.3 (1/4) 1/2IN-L74 4PT — 614.176780
- "1/4"" adapter with quick-change chuck 4PT" — 715.1101
- Adapter 10 mm x 1/4 inch - OD — 715.1102
- Bit adapter 1/4IN-HEX-10MM - OD — 715.1103
- 1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (1/4" TIP) — 715.1301
- 1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (5/16" TIP) — 715.1302
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 1:50 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 1:50 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Designation | Adapter |
| Drive Size | 1/2 in |
| Tip Size | 1/4 in |
| Length | 74 mm |
| Standards Met | DIN 7428 |
| EAN | 4011231510356 |
