SCRAPER W/ QUICK CLAMP 12 PCS

714.663362 - UNSPSC 27112009
0714663362961 1
SCRAPER W/ QUICK CLAMP 12 PCS SCRAPER W/ QUICK CLAMP 12 PCS
SCRAPER W/ QUICK CLAMP 12 PCS

Delivery

In stock delivery from our warehouses.
0 Review(s)

Innovative clamping enables the fixation of steel and plastic blades in a matter of seconds

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:04 PM.

Product Details

Attribute Value
Number of Pieces 12 Pcs
Scraper Width 40 mm
EAN 4062856475759

Features

Effortless and secure fixing of blades up to 1.5 mm thick
Non-slip and ergonomic two-component handle
Includes 6 steel and 5 plastic blades

Notices

Turning the blade over after use protects the blade edge in the holder

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.