SLEDGE HAMMER DIN1042-3KG-7 LBS
715.732300
- UNSPSC 27111615
0715732300061 1
0715732300061 1
Delivery
0 Review(s)
German type in line with DIN 1042, with ash handle
Units/package: 1
SLEDGE HAMMER DIN1042-3KG-7 LBS — 715.732300
- SLEDGE HAMMER DIN1042-3KG-7 LBS — 715.732300
- SLEDGE HAMMER DIN1042-5KG-11 LBS — 715.732500
- SLEDGE HAMMER DIN1042-6KG-13 LBS — 715.732600
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 6:59 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 6:59 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Weight | 3000 g |
| Handle Length | 600 mm |
| Material | Steel |
| Handle Material | Wood |
| EAN | 4011231747318 |
Review(s)
Product not yet rated.