1 pieces in stock at Vaughan, ON as of 4:12 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:12 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Number of Pieces | 16 |
EAN | 4046777219821 |
Requires less force compared to manual setting pliers |
Quick-change system for mandrels and sleeves |
Clear stroke scale |
Easy to use in hard to reach areas |
Colour coding system for nozzles |
Approved Tool for Land Rover/Jaguar |
Blind rivet nuts M4 to M12 aluminium/steel/stainless steel |
Blind rivet studs M5/M6/M8 aluminium/steel/stainless steel |
16 pieces in a durable case |
Min./max. diameter of rivet-nut thread: 4mm–12 mm |
Min./max. rivet diameter: 2.4mm–6.4 mm |
All items in kit available only through special order |
Product not yet rated.