5 pieces in stock at Vaughan, ON as of 5:48 AM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 5:48 AM.
Attribute | Value |
---|---|
Number of Pieces | 6 |
EAN | 4058794338584 |
With pin catch container |
Colour indicated nose pieces |
Lightweight aluminum arms |
Integrated body design for increased safety |
High quality ABS tool case in foam inlay |
For installing blind rivet with 3.0–6.4 mm dia. in all materials |
Recommended for use with Honda rivets 6.4mm |