LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

Slotted screwdriver hex blade laser tip 0.6X3.5X75

613.424035 - UNSPSC 27111701
0613424035060 1
German Engineered
Slotted screwdriver hex blade laser tip 0.6X3.5X75 Slotted screwdriver hex blade laser tip 0.6X3.5X75
Slotted screwdriver hex blade laser tip 0.6X3.5X75

Delivery

In stock delivery from our warehouses.

Slotted screwdriver hex blade laser tip 0.6X3.5X75 — 613.424035
  • Slotted screwdriver hex blade laser tip 0.6X3.5X75 — 613.424035
  • Slotted screwdriver laser tip 1.2X6.5X125 - OD — 613.424065

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 0.6 x 3.5 mm
Blade Length 75 mm
Handle Length 83 mm
Handle Diameter 27 mm
Hex Size 4/- mm
EAN 4045727025420

Features

Laser-cut blade tip for a sharpedged surface structure
Ultra-secure seating of screwdriver in screw head
Better screw grip for improved torque transfer
Less slippage means improved safety as well as less damage to screws and sensitive surfaces
No repeated placement when screwing
Blade: Brushed chromium-plated
Tip: DIN 5264-A, ISO 2380, laser tip, Black Point

Documents & Videos

Is Often Bought With

You Might Also Like