Precision screwdriver slt Blk tip 0.30X1.8X60 - OD
613.480018
- UNSPSC 27111731
0613480018061 1
0613480018061 1
Delivery
Ideal for all fine and delicate screw work in electrical and precision engineering
Precision screwdriver slt Blk tip 0.30X1.8X60 - OD — 613.480018
- Precision screwdriver slt Blk tip 0.18X1.0X40 - OD — 613.480010
- Precision screwdriver slt Blk tip 0.25X1.2X40 -OD — 613.480012
- Precision screwdriver slt Black tip 0.30X1.5X40 — 613.480015
- Precision screwdriver slt Blk tip 0.30X1.8X60 - OD — 613.480018
- Precision screwdriver slt Black tip 0.40X2.0X60 — 613.480020
- Precision screwdriver slt Black tip 0.40X2.5X75 — 613.480025
- Precision screwdriver slt Black tip 0.50X3.0X75 — 613.480030
- Precision screwdriver slt Black tip 0.60X3.5X100 — 613.480035
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 0.30 x 1.8 mm |
| Blade Length | 60 mm |
| Handle Length | 100 mm |
| Handle Diameter | 20 mm |
| EAN | 4045727082553 |
Features
| Rotatable centring head with large finger recess for optimised work in the watchmaker position |
| Centring cap marked with screw symbol and size |
| Multi-component handle with large, soft-grip components |
| Quick-action rotating zone for fast rotation in the full hand position |
| Chrome-plated blades made from highly tempered special steel |
| Black Point tip precision fitting |
Documents & Videos
