🍺FREE GIFT: Get a FREE Stein when you spend $300 or more*. Code: GOAL26

Precision screwdriver slt Black tip 0.40X2.0X60

613.480020 - UNSPSC 27111731
0613480020061 1
German Engineered
Precision screwdriver slt Black tip 0.40X2.0X60 Precision screwdriver slt Black tip 0.40X2.0X60
Precision screwdriver slt Black tip 0.40X2.0X60
0 Review(s)

Ideal for all fine and delicate screw work in electrical and precision engineering

Precision screwdriver slt Black tip 0.40X2.0X60 — 613.480020
  • Precision screwdriver slt Blk tip 0.18X1.0X40 - OD — 613.480010
  • Precision screwdriver slt Blk tip 0.25X1.2X40 -OD — 613.480012
  • Precision screwdriver slt Black tip 0.30X1.5X40 — 613.480015
  • Precision screwdriver slt Blk tip 0.30X1.8X60 - OD — 613.480018
  • Precision screwdriver slt Black tip 0.40X2.0X60 — 613.480020
  • Precision screwdriver slt Black tip 0.40X2.5X75 — 613.480025
  • Precision screwdriver slt Black tip 0.50X3.0X75 — 613.480030
  • Precision screwdriver slt Black tip 0.60X3.5X100 — 613.480035

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 0.40 x 2.0 mm
Blade Length 60 mm
Handle Length 100 mm
Handle Diameter 20 mm
EAN 4045727082560

Features

Rotatable centring head with large finger recess for optimised work in the watchmaker position
Centring cap marked with screw symbol and size
Multi-component handle with large, soft-grip components
Quick-action rotating zone for fast rotation in the full hand position
Chrome-plated blades made from highly tempered special steel
Black Point tip precision fitting

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.