EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Slotted screwdriver round blade long 1X5.5X200

613.261055 - UNSPSC 27111701
0613261055060 1
German Engineered
Slotted screwdriver round blade long 1X5.5X200 Slotted screwdriver round blade long 1X5.5X200
Slotted screwdriver round blade long 1X5.5X200

Delivery

In stock delivery from our warehouses.

Slotted screwdriver round blade long 1X5.5X200 — 613.261055
  • Slotted screwdriver round blade 0.5X3X80 — 613.23103
  • Slotted screwdriver-round blade SL-1X5-5X125 — 613.231055
  • Slotted screwdriver round blade SL-1.2X6.5X150 — 613.231065
  • Slotted screwdriver round blade SL-1.6X10X200 — 613.23110
  • Slotted screwdriver round blade narrow 0.6X3.5X100 — 613.231735
  • Slotted screwdriver round blade narrow 1.0X5.5X150 — 613.231755
  • Slotted screwdriver round blade short 1.2X8X25 — 613.25108
  • Slotted screwdriver round blade long 1X5.5X200 — 613.261055
  • Slotted screwdriver round blade long 1.2X8X300 — 613.26108

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1.0 x 5.5 mm
Blade Length 200 mm
Handle Length 96 mm
Handle Diameter 31 mm
Blade Type Round blade matte chrome-plated
Tip DIN 5264-A, ISO 2380, Black Point
Standards Met DIN 5265
EAN 4038898275145

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like