Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Slotted screwdriver round blade narrow 0.6X3.5X100

613.231735 - UNSPSC 27111701
0613231735060 1
Slotted screwdriver round blade narrow 0.6X3.5X100 Slotted screwdriver round blade narrow 0.6X3.5X100
Slotted screwdriver round blade narrow 0.6X3.5X100

Delivery

No stock for delivery. -
0 Review(s)

Slotted screwdriver round blade narrow 0.6X3.5X100 — 613.231735
  • Slotted screwdriver round blade 0.5X3X80 — 613.23103
  • Slotted screwdriver-round blade SL-1X5-5X125 — 613.231055
  • Slotted screwdriver round blade SL-1.2X6.5X150 — 613.231065
  • Slotted screwdriver round blade SL-1.6X10X200 — 613.23110
  • Slotted screwdriver round blade narrow 0.6X3.5X100 — 613.231735
  • Slotted screwdriver round blade narrow 1.0X5.5X150 — 613.231755
  • Slotted screwdriver round blade short 1.2X8X25 — 613.25108
  • Slotted screwdriver round blade long 1X5.5X200 — 613.261055
  • Slotted screwdriver round blade long 1.2X8X300 — 613.26108

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 0.6 x 3.5 mm
Blade Length 100 mm
Handle Length 83 mm
Handle Diameter 27 mm
Blade Type Round blade matte chrome-plated
Tip DIN 5264-A, ISO 2380, Black Point
Standards Met SMS SS 2830, DIN 5265
EAN 4038898274964

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.