Slotted screwdriver round blade SL-1.2X6.5X150
613.231065
- UNSPSC 27111701
0613231065060 1
0613231065060 1
Delivery
In stock delivery from our warehouses.
Slotted screwdriver round blade SL-1.2X6.5X150 — 613.231065
- Slotted screwdriver round blade 0.5X3X80 — 613.23103
- Slotted screwdriver-round blade SL-1X5-5X125 — 613.231055
- Slotted screwdriver round blade SL-1.2X6.5X150 — 613.231065
- Slotted screwdriver round blade SL-1.6X10X200 — 613.23110
- Slotted screwdriver round blade narrow 0.6X3.5X100 — 613.231735
- Slotted screwdriver round blade narrow 1.0X5.5X150 — 613.231755
- Slotted screwdriver round blade short 1.2X8X25 — 613.25108
- Slotted screwdriver round blade long 1X5.5X200 — 613.261055
- Slotted screwdriver round blade long 1.2X8X300 — 613.26108
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:16 AM.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1.2 x 6.5 mm |
| Blade Length | 150 mm |
| Handle Length | 106 mm |
| Handle Diameter | 35 mm |
| Blade Type | Round blade matte chrome-plated |
| Tip | DIN 5264-A, ISO 2380, Black Point |
| Standards Met | DIN 5265 |
| EAN | 4038898275107 |
Documents & Videos
