Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Screwdriver slotted hexagon blade 1X5.5X100

613.421055 - UNSPSC 27111701
0613421055060 1
German Engineered
Screwdriver slotted hexagon blade 1X5.5X100 Screwdriver slotted hexagon blade 1X5.5X100
Screwdriver slotted hexagon blade 1X5.5X100

Hexagon blade and wrench adapter

Screwdriver slotted hexagon blade 1X5.5X100 — 613.421055
  • Screwdriver slotted hexagon blade 0.8X4X90 — 613.421004
  • Screwdriver slotted hexagon blade 0.6X3.5X80 — 613.421035
  • Screwdriver slotted hexagon blade 1X5.5X100 — 613.421055
  • Screwdriver slotted hexagon blade SL-1.2X6.5X125 — 613.421065
  • Screwdriver slotted hexagon blade 1.6X8X150 — 613.42108
  • Screwdriver slotted hexagon blade 1.6X10X175 — 613.42110
  • Screwdriver slotted hexagon blade 2X12X200 — 613.42112

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1.0 x 5.5 mm
Blade Length 100 mm
Handle Length 96 mm
Handle Diameter 31 mm
Hex Size 5/8 mm
Tip DIN 5264-A, ISO 2380, Black Point
EAN 4038898271420

Features

Blade: Matt chrome-plated
Tip: DIN 5264-A, ISO 2380, Black Point

Documents & Videos

Is Often Bought With

You Might Also Like