Slotted screwdriver hex blade impact cap 0.8X4.5X90
613.321045
- UNSPSC 27111701
0613321045060 1
0613321045060 1
Delivery
In stock delivery from our warehouses.
One-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
Slotted screwdriver hex blade impact cap 0.8X4.5X90 — 613.321045
- Slotted screwdriver hex blade impact cap 0.8X4.5X90 — 613.321045
- Slotted screwdriver hex blade impact cap 1X5.5X100 — 613.321055
- Slotted screwdriver hex blade impact cap 1.2X7X125 — 613.32107
- Slotted screwdriver hex blade impact cap 1.6X9X150 — 613.32109
- Slotted screwdriver hex blade impact cap 1.6X10X175 — 613.32110
- Slotted screwdriver hex blade impact cap 2X12X200 — 613.32112
- Slotted screwdriver hex blade impact cap 2.5X14X250 — 613.32114
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 0.8 x 4.5 mm |
| Blade Length | 90 mm |
| Handle Length | 96 mm |
| Handle Diameter | 31 mm |
| Blade Type | 5/8 mm |
| Tip | DIN 5264-A, ISO 2380, Black Point |
| EAN | 4038898270850 |
Features
| Large impact cap |
| Tip: DIN 5264-A, ISO 2380, Black Point |
Documents & Videos
