Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

HSS SMART STEP DEEPCUT 3 PCS

694.459001 - UNSPSC 27112845
0694459001961 1
HSS SMART STEP DEEPCUT 3 PCS HSS SMART STEP DEEPCUT 3 PCS
HSS SMART STEP DEEPCUT 3 PCS

Delivery

In stock delivery from our warehouses.
0 Review(s)

Multi-purpose stepped drill bits with AlCrN coating and unique SMART STEP technology for high-precision, flexible drilling in sheet metal and thicker workpieces made of conventional steel (and other materials) with a strength of up to 1300 N/mm²

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Qty 1
EAN 4062856004034

Features

Available in an ORSY system cassette
For the drilling of precise circular holes
No tool changes and shorter machining times
Eliminates predrilling with smaller twist drill bits, precise tap without the bit running-out of centre
Saves extra deburring, as the next larger step diameter performs this function
Combines numerous bore diameters in a single tool
Very fast tap and faster drilling process due to four high-performance blades and SMART STEP technology
Now also suitable for 10 mm strong material thickness (compared to conventional step drill bits, which are limited to 4 mm material thickness on sheet metal)
For use in cordless drills as well as on hand-held, pillar, and upright drills
Compared to using core drill bits with magnetic core drills, there are no problems with hard-to-reach places (e.g. on I-beams, T-beams)
Comfortable drilling with less strain
Completely smooth running without getting caught in the workpiece
No sheet metal distortion
Simple re-drilling or enlarging of an existing drill hole
Reduced force exerted on the tool during the drilling process
AlCrN multi-layer wear protection coating with extremely high temperature resistance of up to 1050° C & very high coating hardness of 3000 HV
Multilayer construction for optimum chip removal and improved cutting properties (prevents material wear)
3-face shank - prevents turning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage

Applications

Steel, cast iron, aluminium, brass, bronze, plexiglas, plastic and wood.

Instructions

Ensure that there is sufficient cooling/lubrication
Make sure that the feed is even
Do not push during core drilling – the stepped drill bit will automatically retract into the sheet metal

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.