10" X 40T GENERAL PURPOSE (AVANTI)
661.AC1040X
- UNSPSC 23242113
S123458718
S123458718
Clearance
Delivery
In stock delivery from our warehouses.
0 Review(s)
The general purpose blades are ideal for cutting oak, pine, plywood, pressure treated lumber and beams. An excellent choice for table & miter saws, Diablo's blade leaves a smooth cut in a variety of applications, reducing the need to change blades between tasks. Use it for rip cuts with a smoother finish than dedicated ripping blades, or make quality crosscuts in solid wood or plywood. Great for both sliding and “chop” style miter saws as well as table saws.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 82 Pkg(s)
Units/package: 1 Maximum Quantity: 82 Pkg(s)
10" X 40T GENERAL PURPOSE (AVANTI) — 661.AC1040X
- 10" X 40T GENERAL PURPOSE (AVANTI) — 661.AC1040X
- 10" X 40T GENERAL PURPOSE BLADE — 661.D1040X
- 12" X 44T GENERAL PURPOSE BLADE — 661.D1244X
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
8 pieces in stock at Vaughan, ON as of 6:53 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 6:53 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 10 in |
| Arbor | 5/8 in |
| Teeth | 40 |
| Max RPM | 6000 rpm |
| Quantity | 1 |
| Application | General Purpose |
Review(s)
Product not yet rated.