THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

1/8" - 9/16" CONECUT STANDARD DRILL BIT - OD

694.024510
S123466424
1/8" - 9/16" CONECUT STANDARD DRILL BIT - OD 1/8" - 9/16" CONECUT STANDARD DRILL BIT - OD
1/8" - 9/16" CONECUT STANDARD DRILL BIT - OD
0 Review(s)

High-performance conical drill bit for drilling and widening holes in sheet metal. Made from high grade M2 high speed steel, equipped with a non-slip point for easier starts and better concentricity, and treated with blue steam tempering to maximize tool life.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 1/8 - 9/16 in
Shank 1/4 in
Shank Type 3 Flat
Quantity 1

Applications

Sheet metal

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.