
3 pieces in stock at Vaughan, ON as of 2:28 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 2:28 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 29 |
| Contents | 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32. 11/64, 3/16, 13,64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64, 1/2" |
| Title | 29 PC BLACK AND BRONZE DRILL BIT SET 1/16" - 1/2" |
| Cassette | Metal, Standing Index |
| Material | Heavy Duty High Speed Steel Construction (M2) With Black & Bronze Finish |
| Split Point | 135 Degree; improves starting properties and eliminates walking of bits |
| Material Application | Cast Iron, Seel Low & Medium Carbon, Steel - High Alloy |
| Length | Mechanic Length |
| Shank Type | Ø≤11/64” Straight shank, 11/64”< Ø≤1/2” Straight with 3 flats & 3/8” reduced shank with 3 flats |
| EAN | 4065746087988 |