THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 15/32
627.1532-6
- UNSPSC 23241639
8443987571961 6
8443987571961 6
Delivery
In stock delivery from our warehouses.
Ideal for drilling truck frames and stainless steel, 135° split point eliminates ”walking”, unique flute design enhances chip ejection
THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 15/32 — 627.1532-6
- THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 1/2 — 627.12
- THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 1/2 — 627.12-6
- THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 15/32 — 627.1532
- THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 15/32 — 627.1532-6
- THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 27/64 — 627.2764
- THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 27/64 — 627.2764-6
- THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 29/64 — 627.2964
- THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 29/64 — 627.2964-6
- THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 31/64 — 627.3164
- THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 31/64 — 627.3164-6
- THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 7/16 — 627.716
- THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 7/16 — 627.716-6
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
42 pieces in stock at Vaughan, ON as of 3:12 AM. Directions. Call: (289) 474-5447
30 pieces in stock at Mississauga, ON as of 3:12 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | High Speed Steel |
| Finish | Black & Bronze Oxide |
| Shank Type | 3/8” Reduced Shank |
| Point Type | 135° Split Point |
| Size | 15/32 in |
| Size (Decimal) | 0.4688 in |
| Flute Length | 3-1/8 in |
| Overall Length | 4-3/4 in |
| EAN | 4046777299670 |
Features
| 135° Split Point |
| Premium Grade Highs Speed Steel Material |
| Black and Bronze Oxide Coating/Finish |
| Heavy-Duty Construction. Sizes 3/16" and larger have 3 flats on shank |
