THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 29/64

627.2964-6 - UNSPSC 23241639
8443987543961 6
THUNDER BIT  PREM BLK BRONZE OX SH3/8 135DEG 29/64 THUNDER BIT  PREM BLK BRONZE OX SH3/8 135DEG 29/64
THUNDER BIT  PREM BLK BRONZE OX SH3/8 135DEG 29/64

Delivery

In stock delivery from our warehouses.

Ideal for drilling truck frames and stainless steel, 135° split point eliminates ”walking”, unique flute design enhances chip ejection

THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 29/64 — 627.2964-6
  • THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 1/2 — 627.12
  • THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 1/2 — 627.12-6
  • THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 15/32 — 627.1532
  • THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 15/32 — 627.1532-6
  • THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 27/64 — 627.2764
  • THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 27/64 — 627.2764-6
  • THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 29/64 — 627.2964
  • THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 29/64 — 627.2964-6
  • THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 31/64 — 627.3164
  • THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 31/64 — 627.3164-6
  • THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 7/16 — 627.716
  • THUNDER BIT PREM BLK BRONZE OX SH3/8 135DEG 7/16 — 627.716-6

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material High Speed Steel
Finish Black & Bronze Oxide
Shank Type 3/8” Reduced Shank
Point Type 135° Split Point
Size 29/64 in
Size (Decimal) 0.4531 in
Flute Length 3 in
Overall Length 4-5/8 in
EAN 4045989669837

Features

135° Split Point
Premium Grade Highs Speed Steel Material
Black and Bronze Oxide Coating/Finish
Heavy-Duty Construction. Sizes 3/16" and larger have 3 flats on shank

Customers Also Viewed

Is Often Bought With

You Might Also Like