
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Size | 8 mm |
| Overall Length | 45 mm |
| Shank Diameter | 7.5 mm |
| Material | High Speed Cobalt |
| Finish | Magma multilayer coating |
| EAN | 4061975385888 |
| The step at the tip of the bit acts as a stop and indicates to the user the exact drilling depth. This prevents unintentional drilling through into the second sheet of metal. |
| If the user notices that the step is touching the metal only on one side, then the drill is tilting. The tilt can then be easily corrected. |
| Improved PLUS centering tip for modern high-strength car body sheets. The centering tip has a long service life. |