SPOT WELD DRILL BIT DIN 1897 HSCO LONGLIFE 6X66MM
710.740060
- UNSPSC 23241606
0710740060961 1
0710740060961 1
Delivery
In stock delivery from our warehouses.
For the quick and precise drilling out of spot welds in car bodywork repairs. The PLUS centering tip guarantees a long service life.
SPOT WELD DRILL BIT DIN 1897 HSCO LONGLIFE 6X66MM — 710.740060
- HSCO STEP SPOT WELD BIT 10/7.5MM L=88MM — 710.0010
- HSCO SPOT WELD BIT MAGMA MULTILAYER COATING 8MM — 710.140080
- SPOT WELD DRILL BIT DIN 1897 HSCO LONGLIFE 6X66MM — 710.740060
- SPOT WELD DRILL BIT DIN 1897 HSCO LONGLIFE 8X79MM — 710.740080
- SPOT WELD DRILL BIT DIN 1897 HSCO LONGLIFE 10X89MM — 710.740100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 4:09 PM. Directions. Call: (289) 474-5447
9 pieces in stock at Mississauga, ON as of 4:09 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 6 mm |
| Overall Length | 66 mm |
| Flute Length | 28 mm |
| Shank Diameter | 6 mm |
| Maximum Speed | 1200 rpm |
| Material | High Speed Cobalt |
| Finish | Magma multilayer coating |
| EAN | 4061975385932 |
Features
| The step at the tip of the bit acts as a stop and indicates to the user the exact drilling depth. This prevents unintentional drilling through into the second sheet of metal. |
| If the user notices that the step is touching the metal only on one side, then the drill is tilting. The tilt can then be easily corrected. |
| Improved PLUS centering tip for modern high-strength car body sheets. The centering tip has a long service life. |
