BLACK AND BRONZE DRILL BIT TRI-SHANK 17/64
844.3041764-12
- UNSPSC 20111614
8443041764961 12
8443041764961 12
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 17/64 in |
| Qty | 12 |
| Shank Type | Straight With 3 Flats |
| EAN | 4065746282581 |
Features
| High performance drill bits |
| 135° split point, improves cutting efficiency and eliminated drill bit walking |
| Heavy-Duty High-Speed Steel Construction (M2) With Black & Bronze Finish |
| Standard Mechanic Length bits |
