THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

BLACK AND BRONZE DRILL BIT TRI-SHANK 25/64

844.3042564-6 - UNSPSC 20111614
8443042564961 6
BLACK AND BRONZE DRILL BIT TRI-SHANK 25/64 BLACK AND BRONZE DRILL BIT TRI-SHANK 25/64
BLACK AND BRONZE DRILL BIT TRI-SHANK 25/64

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 25/64 in
Qty 6
Shank Type Straight With 3 Flats
EAN 4065746282574

Features

High performance drill bits
135° split point, improves cutting efficiency and eliminated drill bit walking
Heavy-Duty High-Speed Steel Construction (M2) With Black & Bronze Finish
Standard Mechanic Length bits

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.