BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 9/64
844.3040964-12
- UNSPSC 20111614
8443040964961 12
8443040964961 12
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 9/64 in |
| Qty | 12 |
| Shank Type | Straight |
| EAN | 4065746282499 |
Features
| High performance drill bits |
| 135° split point, improves cutting efficiency and eliminated drill bit walking |
| Heavy-Duty High-Speed Steel Construction (M2) With Black & Bronze Finish |
| Standard Mechanic Length bits |
You Might Also Like
Review(s)
Product not yet rated.
