Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 9/64

844.3040964 - UNSPSC 20111614
8443040964961 1
BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 9/64 BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 9/64
BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 9/64

Delivery

No stock for delivery. -

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 9/64 in
Qty 1
Shank Type Straight
EAN 4099618733154

Features

High performance drill bits
135° split point, improves cutting efficiency and eliminated drill bit walking
Heavy-Duty High-Speed Steel Construction (M2) With Black & Bronze Finish
Standard Mechanic Length bits

Customers Also Viewed

Is Often Bought With

You Might Also Like