BLACK AND BRONZE DRILL BIT 3/8" REDUCED SHANK 1/2

844.3050012 - UNSPSC 20111614
8443050012961 1
BLACK AND BRONZE DRILL BIT 3/8" REDUCED SHANK 1/2 BLACK AND BRONZE DRILL BIT 3/8" REDUCED SHANK 1/2
BLACK AND BRONZE DRILL BIT 3/8" REDUCED SHANK 1/2

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/2 in
Qty 1
Shank Type Straight With 3 Flats
EAN 4099618733321

Features

High performance drill bits
135° split point, improves cutting efficiency and eliminated drill bit walking
Heavy-Duty High-Speed Steel Construction (M2) With Black & Bronze Finish
Standard Mechanic Length bits

Customers Also Viewed

Is Often Bought With

You Might Also Like