FREE GIFT 🎯 Score a free dartboard when you spend $699 or more! Use code: DARTMAY26.

BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 1/16

844.304116 - UNSPSC 20111614
844304116 961 1
BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 1/16 BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 1/16
BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 1/16

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/16 in
Qty 1
Shank Type Straight
EAN 4099618739446

Features

High performance drill bits
135° split point, improves cutting efficiency and eliminated drill bit walking
Heavy-Duty High-Speed Steel Construction (M2) With Black & Bronze Finish
Standard Mechanic Length bits

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.