LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 1/8

844.3040018 - UNSPSC 20111614
8443040018961 1
BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 1/8 BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 1/8
BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 1/8

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/8 in
Qty 1
Shank Type Straight
EAN 4099618733031

Features

High performance drill bits
135° split point, improves cutting efficiency and eliminated drill bit walking
Heavy-Duty High-Speed Steel Construction (M2) With Black & Bronze Finish
Standard Mechanic Length bits

Customers Also Viewed

Is Often Bought With

You Might Also Like