Summer Savings Start Now: Save up to 50% on featured products during our Summer Savings Event. Shop Now

BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 3/32

844.3040332-12 - UNSPSC 20111614
8443040332961 12
BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 3/32 BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 3/32
BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 3/32

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/32 in
Qty 12
Shank Type Straight
EAN 4065746282598

Features

High performance drill bits
135° split point, improves cutting efficiency and eliminated drill bit walking
Heavy-Duty High-Speed Steel Construction (M2) With Black & Bronze Finish
Standard Mechanic Length bits

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.