Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 5/64

844.3040564 - UNSPSC 20111614
8443040564961 1
BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 5/64 BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 5/64
BLACK AND BRONZE DRILL BIT STRAIGHT SHANK 5/64

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/64 in
Qty 1
Shank Type Straight
EAN 4099618733109

Features

High performance drill bits
135° split point, improves cutting efficiency and eliminated drill bit walking
Heavy-Duty High-Speed Steel Construction (M2) With Black & Bronze Finish
Standard Mechanic Length bits

Customers Also Viewed

Is Often Bought With

You Might Also Like