Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

60V VARIABLE SPEED ANGLE GRINDER 6"

5701.602011 - UNSPSC 27112704
S123457363
60V VARIABLE SPEED ANGLE GRINDER 6" 60V VARIABLE SPEED ANGLE GRINDER 6"
60V VARIABLE SPEED ANGLE GRINDER 6"

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 8:50 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 8:50 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Voltage 60V DC
Disc Size 6” (150 mm)
Spindle Thread 5/8” M14; 7/8 Arbor Hole
No Load Speed 4000/6000/9000 RPM
EAN 4716872186341

Features

Unleash 60V Performance
Industry leading run-times for cordless power tools
Comfortable dual action trigger protects against accidental trigger actions
Three position side handle reduces fatigue and improves access & visibility
Innovative Toolless quick lock for disc change
Toolless protective guard adjustment
IP56: Superior dust and water resistance
Battery indicator for easy identification of charge remaining
BLDC Brushless motor Design
All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger
Protrusive design of Flange for Grinding / Cutting Disc will as well accommodate Diameter 7/8

Contents

Kit comes standard with 1 x 2.5Ah Battery Pack & Rapid Charger

Notices

Always use personal protective equipment when operating power tools
Grinder guards suited for flat discs

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.