
1 pieces in stock at Vaughan, ON as of 1:18 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 1:18 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Voltage | 60V DC |
| Disc Size | 6” (150 mm) |
| Spindle Thread | 5/8” M14; 7/8 Arbor Hole |
| No Load Speed | 4000/6000/9000 RPM |
| EAN | 4068362765896 |
| Unleash 60V Performance |
| Industry leading run-times for cordless power tools |
| Comfortable dual action trigger protects against accidental trigger actions |
| Three position side handle reduces fatigue and improves access & visibility |
| Innovative Toolless quick lock for disc change |
| Toolless protective guard adjustment |
| IP56: Superior dust and water resistance |
| Battery indicator for easy identification of charge remaining |
| BLDC Brushless motor Design |
| All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger |
| Protrusive design of Flange for Grinding / Cutting Disc will as well accommodate Diameter 7/8 |
| Always use personal protective equipment when operating power tools |
| Grinder guards suited for flat discs |