Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

12V 1/4" EXTENDED RATCHET

5701.122121 - UNSPSC 27111711
12V 1/4" EXTENDED RATCHET 12V 1/4" EXTENDED RATCHET
12V 1/4" EXTENDED RATCHET
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

Powered function on G12 ratchet wrenches are designed only for quick removal and installation. Fasteners should be broken loose and/or tightened with this ratchet by hand. A built in protection mechanism in the ratchet will cause it to shut-off if the upper torque limit is exceeded.

385.00 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 42 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 6:00 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Voltage 12V DC
Drive Size 1/4" Square
Max Tightening Torque 30 Ft-Lbs (40 Nm)
Max Tightening Torque (By-Hand) 59 Ft-Lbs (80 Nm)
No Load Speed 0 - 450 RPM

Features

Experience The Compact Power of the G12 Series 12V Power Tools
Great accessibility with 152 mm long extended neck
Compact head allowing safe use in narrow spaces
Up to 75 Nm (55 ft-lbs) fastening torque
Forward/reverse lever switch
Variable speed trigger gives full control during use
Increased speed for quick fastening
Longer Running Time & Life Cycle
Durable metal gearbox housing
BLDC Brushless motor technology
Ergonomic contoured grip
All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger

Contents

Kit comes standard with 1 x 2.5Ah Battery, Rapid Charger & Canvas Bag

Notices

Always use personal protective equipment when operating power tools

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.