12V 1/4" EXTENDED RATCHET
5701.122121
- UNSPSC 27111711
Clearance
Delivery
In stock delivery from our warehouses.
Powered function on G12 ratchet wrenches are designed only for quick removal and installation. Fasteners should be broken loose and/or tightened with this ratchet by hand. A built in protection mechanism in the ratchet will cause it to shut-off if the upper torque limit is exceeded.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 33 Pkg(s)
Units/package: 1 Maximum Quantity: 33 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 9:27 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 12V DC |
| Drive Size | 1/4" Square |
| Max Tightening Torque | 30 Ft-Lbs (40 Nm) |
| Max Tightening Torque (By-Hand) | 59 Ft-Lbs (80 Nm) |
| No Load Speed | 0 - 450 RPM |
Features
| Experience The Compact Power of the G12 Series 12V Power Tools |
| Great accessibility with 152 mm long extended neck |
| Compact head allowing safe use in narrow spaces |
| Up to 75 Nm (55 ft-lbs) fastening torque |
| Forward/reverse lever switch |
| Variable speed trigger gives full control during use |
| Increased speed for quick fastening |
| Longer Running Time & Life Cycle |
| Durable metal gearbox housing |
| BLDC Brushless motor technology |
| Ergonomic contoured grip |
| All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger |
Contents
Kit comes standard with 1 x 2.5Ah Battery, Rapid Charger & Canvas Bag
Notices
Always use personal protective equipment when operating power tools
