
2 pieces in stock at Vaughan, ON as of 9:59 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 9:59 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Voltage | 20V DC |
| Disc Size | 4.5 (115mm) - 5” (125mm) |
| Spindle Thread | 5/8” M14; 7/8 Arbor Hole |
| No Load Speed | 8500 RPM |
| EAN | 4065746646055 |
| Spindle fixed Key Design |
| Switch lock function |
| 100% ball bearing structure, prolonging the service life |
| Battery Capacity display light |
| Three position interchangeable side handle |
| BLDC brushless motor that delivers highly efficient power |
| Protrusive design of Flange for Grinding / Cutting Disc will as well accommodate Diameter 7/8 |
| Always use personal protective equipment when operating power tools |
| Grinder guards suited for flat discs |
Product not yet rated.