POCKET TURBO BLOW GUN STRAIGHT
699.000160
- UNSPSC 27131506
0699000160961 1
0699000160961 1
New
Delivery
No stock for delivery. -
An extremely powerful and compact cleaning tool specifically designed for car wash and dry-cleaning.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Product Design | Straight body |
| Length | 160 mm |
| Connection | 1/4" FPT |
| Operating Pressure | 90 PSI |
| EAN | 4068362675164 |
Features
| Compact & Powerful |
| Work faster and achieve more effective results than with standard blow guns |
| Wide air-drying range with a powerful pulse to remove dust from fibres |
| Ergonomic straight-grip design for comfortable handling and easy access |
| Air consumption: 2.8 ft³/min |
| Optimal operating pressure: 90 psi (6 bar) |
| Maximum operating pressure: 175 psi (12 bar) |
| Red/Black |
Applications
| Car wash and automotive detailing |
| Truck & Trailer detailing and cab cleaning |
| General shop maintenance and equipment cleaning |
Notices
| Ensure air pressure is sufficient and/or regulated |
| Ensure air line and tool are free from contamination |
| Disconnect the tool when not in use |
| Apply pneumatic tool oil at the inlet as required to increase longevity and prevent excessive wear of the tool. |
