24" AIRCOMB AIR GUN FOR RADIATORS & FILTERS
714.9024
- UNSPSC 27131502
Delivery
In stock for delivery.
Special multi-port nozzle maximizes air pressure and volume at a 90° angle. Thoroughly cleans air filters, condensers, and radiators from the inside out
IN-STORE
2 pieces in stock at Vaughan, ON as of 6:55 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 24 in |
EAN | 4052713979384 |
Features
Safe on all filters - won't punch holes |
Focused high-pressure output |
5x the air volume |
Long reach 90° airflow |
Accesses hard to reach areas |
Great for all air filters, radiators, and condensors |
Extends filter life |
Applications
Agriculture |
Construction |
Automotive |
Industrial |
Stationary Power |
Review(s)
2021-09-20
Beaucoup trop dispendieux pour des petits trous !!!
2021-08-17
Great quality! shipping was swift and easy.