UNIBOR E50 AUTOMATIC MAGNETIC DRILL
570.940150
- UNSPSC 23241801
S123467489
S123467489
Delivery
0 Review(s)
A fully automatic drilling unit, the E50 Auto maximizes safety, increases tool life, and reduces operator fatigue while providing substantial gains in efficiency. Also equipped with manual reverse gear for tapping, this drill is a must have for every jobsite or fab shop.
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Cutter Capacity | 2 in |
| Depth of Cut | 2 in |
| No Load Speed | 100-500 rpm |
| Motor Specification | 110-1500 w |
| Magnet Adhesion | 3000 lb |
| Length | 15-1/2 in |
| Height | 23 in |
| Width | 10 in |
| Magnet Size | 7-7/8 in x 3-7/8 in |
| Weight | 41 lb |
| Motor | 120 V |
| Stroke | 4-3/16 in |
Customers Also Viewed
Review(s)
Product not yet rated.
