LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

UNIBOR E50 AUTOMATIC MAGNETIC DRILL

570.940150 - UNSPSC 23241801
9501031967990 1
UNIBOR E50 AUTOMATIC MAGNETIC DRILL UNIBOR E50 AUTOMATIC MAGNETIC DRILL
UNIBOR E50 AUTOMATIC MAGNETIC DRILL

Delivery

In stock delivery from our warehouses.

A fully automatic drilling unit, the E50 Auto maximizes safety, increases tool life, and reduces operator fatigue while providing substantial gains in efficiency. Also equipped with manual reverse gear for tapping, this drill is a must have for every jobsite or fab shop.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Cutter Capacity 2 in
Depth of Cut 2 in
No Load Speed 100-500 rpm
Motor Specification 110-1500 w
Magnet Adhesion 3000 lb
Length 15-1/2 in
Height 23 in
Width 10 in
Magnet Size 7-7/8 in x 3-7/8 in
Weight 41 lb
Motor 120 V
Stroke 4-3/16 in
EAN 5055558582299

Customers Also Viewed

Is Often Bought With

You Might Also Like