THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

Plastic Masking Film Premium 6m x 100m

818.001006 - UNSPSC 13111201
0818001006961 1
Plastic Masking Film Premium 6m x 100m Plastic Masking Film Premium 6m x 100m
Plastic Masking Film Premium 6m x 100m

Delivery

In stock delivery from our warehouses.

Plastic Masking Film Premium 6m x 100m — 818.001006
  • Plastic Masking Film Premium 6m x 100m — 818.001006
  • Plastic Masking Film Premium 5m x 120m — 818.001205

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width 6m
Length 100m
Thickness 9 µm
Material Corona-treated Polyethylene film
Adhesive Non-Adhesive Electrostatically Charged
Colour Clear
Temperature Resistance Up to 110°C (230°F)
Shelf Life 12 months from date of receipt by customer when stored at 25°C ±10°C (77°F ±18°F) and 60% relative humidity.
EAN 4099618306389

Customers Also Viewed

Is Often Bought With

You Might Also Like