PRE-TAPED MASKING PAPER 7"
9501.022055
- UNSPSC 14121809
9501022055990 1
9501022055990 1
Delivery
In stock delivery from our warehouses.
PRE-TAPED MASKING PAPER 7" — 9501.022055
- PRE-TAPED MASKING PAPER 7" — 9501.022055
- PRE-TAPED MASKING PAPER 12" — 9501.022057
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width | 7 in |
| Length | 65 ft |
| Thickness | 140 ?m |
| Material | Stabilized crepe paper |
| Adhesive | Rubber crosslinked adhesive base. |
| Temperature Resistance | 1hr @ 130°C (266°F) |
| UV Resistance | Limited |
| Waterborne resistance | Limited |
| Solvent Resistance | Excellent |
| Elongation at Break | 9% |
| EAN | 4068362082283 |
