MICRO BRUSH MEDIUM YELLOW 100PCS
890.586702
- UNSPSC 27113003
0890586702961 1
0890586702961 1
Delivery
In stock delivery from our warehouses.
For precision application of paints on vehicle bodies due to minor paint or chip damage
MICRO BRUSH MEDIUM YELLOW 100PCS — 890.586702
- MICRO BRUSH SOFT BLUE 100PCS — 890.586701
- MICRO BRUSH MEDIUM YELLOW 100PCS — 890.586702
- MICRO BRUSH FINE WHITE 100PCS — 890.586703
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Colour | Yellow |
| Length | 100 mm |
| Type | Medium |
| EAN | 4058794064148 |
Features
| Lint-free |
| Rigged finger grip with a flexible tip |
| Easy dispensing container |
| Non-drip |
Benefits & Advantage
| The fine fibers are lint-free and leave no residues on the surface. |
| The flexible tip allows extremely precise work, even in hard-to-access areas. |
| Leaves vehicle undamaged with no residual. |
| Used to apply tiny amounts of oil, paint, glue etc., accurately and controllably. |
| Used in body shops, automotive repair, wood work and hobbyist shops. |
