Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

MICRO BRUSH SOFT BLUE 100PCS

890.586701 - UNSPSC 27113003
0890586701961 1
MICRO BRUSH SOFT BLUE 100PCS MICRO BRUSH SOFT BLUE 100PCS
MICRO BRUSH SOFT BLUE 100PCS

Delivery

In stock delivery from our warehouses.

For precision application of paints on vehicle bodies due to minor paint or chip damage

MICRO BRUSH SOFT BLUE 100PCS — 890.586701
  • MICRO BRUSH SOFT BLUE 100PCS — 890.586701
  • MICRO BRUSH MEDIUM YELLOW 100PCS — 890.586702
  • MICRO BRUSH FINE WHITE 100PCS — 890.586703

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Blue
Length 100 mm
Type Soft
EAN 4058794064131

Features

Lint-free
Rigged finger grip with a flexible tip
Easy dispensing container
Non-drip

Benefits & Advantage

The fine fibers are lint-free and leave no residues on the surface.
The flexible tip allows extremely precise work, even in hard-to-access areas.
Leaves vehicle undamaged with no residual.
Used to apply tiny amounts of oil, paint, glue etc., accurately and controllably.
Used in body shops, automotive repair, wood work and hobbyist shops.

Customers Also Viewed

Is Often Bought With

You Might Also Like