TAMPER-PROOF INDICATOR PASTE BLUE 1OZ
950.1024067
- UNSPSC 44121708
9501024067990 1
9501024067990 1
New
Delivery
In stock delivery from our warehouses.
Cross Check™ Torque Seal® Tamper-Proof Indicator Paste provides a convenient visual method for identification of vibratory loosening or tampering in nuts, bolts, fasteners, and assemblies. Provides warranty protection against tampering. Marks will be easily broken if parts are tampered with or become loose. Highly visible under ambient light and fluorescent under UV light. Excellent adhesion to metal and other substrates.
TAMPER-PROOF INDICATOR PASTE BLUE 1OZ — 950.1024067
- TAMPER-PROOF INDICATOR PASTE BLUE 1OZ — 950.1024067
- TAMPER-PROOF INDICATOR PASTE ORANGE 1OZ — 950.1024068
- TAMPER-PROOF INDICATOR PASTE RED 1OZ — 950.1024070
- TAMPER-PROOF INDICATOR PASTE YELLOW 1OZ — 950.1024072
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 1 oz |
| Container Type | Squeeze Tube |
| Color | Blue |
| Dry Time | 30-40 min |
| Cure Time | 80% of full cure 48-72 hours |
| Full Hardening Time | 7-10 days. |
| Case Quantity | 24 |
| Certifications | BOEING Specification, BMS8-45 Type II |
| EAN | 4068362283086 |
Features
| Highly visible- blue, yellow, red, and orange colors are fluorescent under blacklight |
| Safe for most surfaces |
| Excellent adhesion |
Benefits & Advantage
| Provides warranty protection |
| Easy and fast identification of loosened fasteners |
Applications
Visually detects loose nuts & bolts. Great for nuts, bolts, fasteners, assemblies, lug nuts and other fasteners in critical applications.
