THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

TAMPER-PROOF INDICATOR PASTE ORANGE 1OZ

950.1024068 - UNSPSC 44121708
9501024068990 1
TAMPER-PROOF INDICATOR PASTE ORANGE 1OZ TAMPER-PROOF INDICATOR PASTE ORANGE 1OZ
TAMPER-PROOF INDICATOR PASTE ORANGE 1OZ
New

Delivery

In stock delivery from our warehouses.

Cross Check™ Torque Seal® Tamper-Proof Indicator Paste provides a convenient visual method for identification of vibratory loosening or tampering in nuts, bolts, fasteners, and assemblies. Provides warranty protection against tampering. Marks will be easily broken if parts are tampered with or become loose. Highly visible under ambient light and fluorescent under UV light. Excellent adhesion to metal and other substrates.

TAMPER-PROOF INDICATOR PASTE ORANGE 1OZ — 950.1024068
  • TAMPER-PROOF INDICATOR PASTE BLUE 1OZ — 950.1024067
  • TAMPER-PROOF INDICATOR PASTE ORANGE 1OZ — 950.1024068
  • TAMPER-PROOF INDICATOR PASTE RED 1OZ — 950.1024070
  • TAMPER-PROOF INDICATOR PASTE YELLOW 1OZ — 950.1024072

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 1 oz
Container Type Squeeze Tube
Color Orange
Dry Time 30-40 min
Cure Time 80% of full cure 48-72 hours
Full Hardening Time 7-10 days.
Case Quantity 24
Certifications BOEING Specification, BMS8-45 Type II
EAN 4068362283116

Features

Highly visible- blue, yellow, red, and orange colors are fluorescent under blacklight
Safe for most surfaces
Excellent adhesion

Benefits & Advantage

Provides warranty protection
Easy and fast identification of loosened fasteners

Applications

Visually detects loose nuts & bolts. Great for nuts, bolts, fasteners, assemblies, lug nuts and other fasteners in critical applications.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like