THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

FILTER SCREEN-WBS-125MY

705.800152 - UNSPSC 31211900
0705800152061 100
German Engineered
FILTER SCREEN-WBS-125MY FILTER SCREEN-WBS-125MY
FILTER SCREEN-WBS-125MY

Paint mixing cups with measurement scale printed on the inside for greater accuracy and ease of use

FILTER SCREEN-WBS-125MY — 705.800152
  • PAINT MIXING CUP 385 mL — 705.800110
  • PAINT MIXING CUP LID FOR 385ML CUP — 705.800111
  • PAINT MIXING CUP 750 mL — 705.800120
  • PAINT MIXING CUP LID FOR 750ML CUP — 705.800121
  • PAINT MIXING CUP 1400 mL — 705.800130
  • PAINT MIXING CUP LID FOR 1400ML CUP — 705.800131
  • FILTER SCREEN-WBS-125MY — 705.800152
  • FILTER SCREEN-WBS-200MY* — 705.800162
  • ADAPTER-REPLACEABLE CUP SYSTEM-RCS-WBS-IWATA* — 891.700225
  • ADAPTER-REPLACEABLE CUP SYSTEM-RCS-SATA-QCC — 891.700228

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Description 125 micrometer filter strainer
EAN 4047376968394

Features

Disposable cups for mixing and storing paint materials and stains
Integrated mixing scales (1:1, 2:1, 3:1, 4:1 and 5:1).

Is Often Bought With

You Might Also Like