PAINT MIXING CUP LID FOR 750ML CUP
705.800121
- UNSPSC 60121239
0705800121061 25
0705800121061 25
Delivery
In stock delivery from our warehouses.
Paint mixing cups with measurement scale printed on the inside for greater accuracy and ease of use
PAINT MIXING CUP LID FOR 750ML CUP — 705.800121
- PAINT MIXING CUP 385 mL — 705.800110
- PAINT MIXING CUP LID FOR 385ML CUP — 705.800111
- PAINT MIXING CUP 750 mL — 705.800120
- PAINT MIXING CUP LID FOR 750ML CUP — 705.800121
- PAINT MIXING CUP 1400 mL — 705.800130
- PAINT MIXING CUP LID FOR 1400ML CUP — 705.800131
- FILTER SCREEN-WBS-125MY — 705.800152
- FILTER SCREEN-WBS-200MY* — 705.800162
- ADAPTER-REPLACEABLE CUP SYSTEM-RCS-WBS-IWATA* — 891.700225
- ADAPTER-REPLACEABLE CUP SYSTEM-RCS-SATA-QCC — 891.700228
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Description | Lid |
| Size | 750 ml |
| EAN | 4049557171371 |
Features
| Disposable cups for mixing and storing paint materials and stains |
| Integrated mixing scales (1:1, 2:1, 3:1, 4:1 and 5:1). |
