PAINT STRAINER NYLON CONE 190 MICRON
899.700210
- UNSPSC 31211915
0899700110961 125
0899700110961 125
Delivery
In stock delivery from our warehouses.
PAINT STRAINER NYLON CONE 190 MICRON — 899.700210
- PAINT STRAINER NYLON CONE 260 MICRON — 899.700200
- PAINT STRAINER NYLON CONE 190 MICRON — 899.700210
- PAINT STRAINER NYLON CONE 125 MICRON — 899.700211
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.125 pieces in stock at Mississauga, ON as of 9:11 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Yellow |
| Mesh size | 190 MY |
| Material | Nylon (polyamide) |
| EAN | 4065746331654 |
Features
| For removing paint impurities. |
| High filtering power |
| Specially designed for paint gun preparations. |
| Strainer material: nylon |
